nVent Eriflex
Power Block, 400 A, 1000 (UL) V, 1000 V, 1500 (IEC) V, 1-Pole
MFR #: 569251
SKU: 25925775
UPC: 78285668761
Power Block, 400 A, 1000 (UL) V ac/dc, 1000 V ac, 1500 (IEC) V dc, 1-Pole
View More
keyboard_arrow_down
keyboard_arrow_up
Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD-400212AL, Aluminum.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78285668761 |
UNSPSC | 39121421 |
Material | Aluminum, Thermoplastic |
Rated Current | 400A |
Rated Voltage | 1000V ac/dc |
No. of Poles | 1 |
Sign In or provide a ZIP code
to view pricing.
nVent Eriflex
Power Block, 400 A, 1000 (UL) V, 1000 V, 1500 (IEC) V, 1-Pole
MFR #: 569251
SKU: 25925775
UPC: 78285668761
Sign In or provide a ZIP code
to view pricing.
Power Block, 400 A, 1000 (UL) V ac/dc, 1000 V ac, 1500 (IEC) V dc, 1-Pole
View More
keyboard_arrow_down
keyboard_arrow_up
Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD-400212AL, Aluminum.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78285668761 |
UNSPSC | 39121421 |
Material | Aluminum, Thermoplastic |
Rated Current | 400A |
Rated Voltage | 1000V ac/dc |
No. of Poles | 1 |
Sign In or provide a
ZIP code to view pricing.