TII Technologies
Port Patch Panel, Plastic, Wall, 3.71 in. W, 1.08 in. D, 6.16 in. H
MFR #: CCP3R1SAN
SKU: 25677602
Port Patch Panel, Plastic, Wall, FTTD Desktop Access Point, FTTH ONT Access Point, MDU ONT Access Point, 3.71 in, 1.08 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
Additional Features | Compact Design Can Terminate Up To 2 Fiber, Direct Termination or Fusion Splice Configuration, Multiple Cable Entry Option |
Material | Plastic |
Mounting Type | Wall |
Type | Port Patch Panel |
Use With | SC, SC-APC Connector FTTD Desktop Access Point, FTTH ONT Access Point, MDU ONT Access Point |
Height | 6.16 in. |
Depth | 1.08 in. |
Width | 3.71 in. |
Sign In or provide a ZIP code
to view pricing.
TII Technologies
Port Patch Panel, Plastic, Wall, 3.71 in. W, 1.08 in. D, 6.16 in. H
MFR #: CCP3R1SAN
SKU: 25677602
Sign In or provide a ZIP code
to view pricing.
Port Patch Panel, Plastic, Wall, FTTD Desktop Access Point, FTTH ONT Access Point, MDU ONT Access Point, 3.71 in, 1.08 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
Additional Features | Compact Design Can Terminate Up To 2 Fiber, Direct Termination or Fusion Splice Configuration, Multiple Cable Entry Option |
Material | Plastic |
Mounting Type | Wall |
Type | Port Patch Panel |
Use With | SC, SC-APC Connector FTTD Desktop Access Point, FTTH ONT Access Point, MDU ONT Access Point |
Height | 6.16 in. |
Depth | 1.08 in. |
Width | 3.71 in. |
Sign In or provide a
ZIP code to view pricing.