Cantex
Poly Plug, Conduit Plug, Polyurethane, 2 in.
MFR #: 5315248
SKU: 96080075
UPC: 08870053854
2 in. Poly Plug
View More
keyboard_arrow_down
keyboard_arrow_up
Tapered for easy installation and removal; Ribbed side walls for tight secure fit; For use with Schedule 40 and Schedule 80 conduit; Made from Polyurethane material; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870053854 |
UNSPSC | 39131708 |
Application | Electrical |
Material | Polyurethane |
Type | Poly Plug |
Use With | Schedule 40 and Schedule 80 Conduit |
Sign In or provide a ZIP code
to view pricing.
Cantex
Poly Plug, Conduit Plug, Polyurethane, 2 in.
MFR #: 5315248
SKU: 96080075
UPC: 08870053854
Sign In or provide a ZIP code
to view pricing.
2 in. Poly Plug
View More
keyboard_arrow_down
keyboard_arrow_up
Tapered for easy installation and removal; Ribbed side walls for tight secure fit; For use with Schedule 40 and Schedule 80 conduit; Made from Polyurethane material; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870053854 |
UNSPSC | 39131708 |
Application | Electrical |
Material | Polyurethane |
Type | Poly Plug |
Use With | Schedule 40 and Schedule 80 Conduit |
Sign In or provide a
ZIP code to view pricing.