Omnitron
PoE Media Converter 10/100BASE-T to 100BASE-X
MFR #: 9360-0-11
SKU: 25888671
UPC: 800975031968
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The OmniConverter FPoE/SE are cost-effective media converters that convert 10/100BASE-T copper to 100BASE-X fiber and support Power-over-Ethernet (PoE).
View More
keyboard_arrow_down
keyboard_arrow_up
OmniConverter PoE media converters provide network distance extension with fiber optic cabling, and function as PoE injectors that enable powering devices such as IP-phones, surveillance cameras and wireless access points with Power over Ethernet (PoE). The compact standalone OmniConverter media converters can be tabletop mounted, wall mounted, or DIN-rail mounted using an optional DIN-rail mounting kit. They can also be mounted on a 1U 19in. rack-mount shelf.
- Multi-port media converter and PoE Power Sourcing Equipment
- 10/100BASE-T copper to 100BASE-X fiber media converter
- Supports frame sizes up to 10,240 bytes
- AC Powered
- Integrated wall mount brackets
- Commercial (0 to 50 Deg C) operating temperature ranges. Wide temp (-40 to 60 Deg C) also available.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975031968 |
UNSPSC | 43201553 |
Brand | OmniConverter |
Application | Fiber to Copper Conversion with PoE power sourcing. |
Connection Type | 1x RJ-45, 1x ST |
Mounting Type | Desktop, Rack or DIN-Rail |
Color | Gray |
Data Transfer Rate | 100 Mbps |
Fiber Type | Multimode |
Media Connector Type | ST |
Max. Transfer Distance | 5 km |
No. of Positions | 2 |
Optical Wave Length | 1310 nm |
Protocol | Fast Ethernet |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Omnitron
PoE Media Converter 10/100BASE-T to 100BASE-X
MFR #: 9360-0-11
SKU: 25888671
UPC: 800975031968
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The OmniConverter FPoE/SE are cost-effective media converters that convert 10/100BASE-T copper to 100BASE-X fiber and support Power-over-Ethernet (PoE).
View More
keyboard_arrow_down
keyboard_arrow_up
OmniConverter PoE media converters provide network distance extension with fiber optic cabling, and function as PoE injectors that enable powering devices such as IP-phones, surveillance cameras and wireless access points with Power over Ethernet (PoE). The compact standalone OmniConverter media converters can be tabletop mounted, wall mounted, or DIN-rail mounted using an optional DIN-rail mounting kit. They can also be mounted on a 1U 19in. rack-mount shelf.
- Multi-port media converter and PoE Power Sourcing Equipment
- 10/100BASE-T copper to 100BASE-X fiber media converter
- Supports frame sizes up to 10,240 bytes
- AC Powered
- Integrated wall mount brackets
- Commercial (0 to 50 Deg C) operating temperature ranges. Wide temp (-40 to 60 Deg C) also available.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975031968 |
UNSPSC | 43201553 |
Brand | OmniConverter |
Application | Fiber to Copper Conversion with PoE power sourcing. |
Connection Type | 1x RJ-45, 1x ST |
Mounting Type | Desktop, Rack or DIN-Rail |
Color | Gray |
Data Transfer Rate | 100 Mbps |
Fiber Type | Multimode |
Media Connector Type | ST |
Max. Transfer Distance | 5 km |
No. of Positions | 2 |
Optical Wave Length | 1310 nm |
Protocol | Fast Ethernet |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.