Omnitron
PoE Media Converter 10/100/1000BASE-T to 1000BASE-X
MFR #: 9479-0-11
SKU: 25888593
UPC: 800975028876
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The OmniConverter GPoE/SE are cost-effective media converters that convert 10/100/1000BASE-T copper to 1000BASE-X fiber and support Power-over-Ethernet (PoE). The OmniConverter functions as a PoE mini-switch, and supports single or dual RJ-45 ports.
View More
keyboard_arrow_down
keyboard_arrow_up
OmniConverter PoE media converters provide network distance extension with fiber optic cabling, and function as PoE injectors that enable powering devices such as IP-phones, surveillance cameras and wireless access points with Power over Ethernet (PoE).
- 10/100/1000BASE-T copper to 1000BASE-X fiber media converter
- Supports frame sizes up to 10,240 bytes
- The GPoE/SE supports IEEE 802.3af PoE on one or two RJ-45 copper ports
- Available in AC and DC models
- Integrated wall mount brackets
- Commercial (0 Deg. to 50 Deg.C) and wide (-40 Deg. to 60 Deg.C) operating temperature ranges
- Lifetime Warranty and free 24/7 Technical Support
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975028876 |
UNSPSC | 43201553 |
Brand | OmniConverter |
Application | Fiber to Copper Conversion with PoE power sourcing. |
Connection Type | 1x RJ-45, 1x SFP |
Data Transfer Rate | 1000 Mbps |
Fiber Type | Singlemode / Multimode |
Protocol | Gigabit Ethernet |
Sign In or provide a ZIP code
to view pricing.
Omnitron
PoE Media Converter 10/100/1000BASE-T to 1000BASE-X
MFR #: 9479-0-11
SKU: 25888593
UPC: 800975028876
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The OmniConverter GPoE/SE are cost-effective media converters that convert 10/100/1000BASE-T copper to 1000BASE-X fiber and support Power-over-Ethernet (PoE). The OmniConverter functions as a PoE mini-switch, and supports single or dual RJ-45 ports.
View More
keyboard_arrow_down
keyboard_arrow_up
OmniConverter PoE media converters provide network distance extension with fiber optic cabling, and function as PoE injectors that enable powering devices such as IP-phones, surveillance cameras and wireless access points with Power over Ethernet (PoE).
- 10/100/1000BASE-T copper to 1000BASE-X fiber media converter
- Supports frame sizes up to 10,240 bytes
- The GPoE/SE supports IEEE 802.3af PoE on one or two RJ-45 copper ports
- Available in AC and DC models
- Integrated wall mount brackets
- Commercial (0 Deg. to 50 Deg.C) and wide (-40 Deg. to 60 Deg.C) operating temperature ranges
- Lifetime Warranty and free 24/7 Technical Support
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975028876 |
UNSPSC | 43201553 |
Brand | OmniConverter |
Application | Fiber to Copper Conversion with PoE power sourcing. |
Connection Type | 1x RJ-45, 1x SFP |
Data Transfer Rate | 1000 Mbps |
Fiber Type | Singlemode / Multimode |
Protocol | Gigabit Ethernet |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.