KNIPEX Tools
Pliers Wrench, 10 in., Plastic Coating
MFR #: 86 03 250 SBA
SKU: 26546660
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Replaces a full set of inch and metric open end wrenches up to 2" (52 mm).
View More
keyboard_arrow_down
keyboard_arrow_up
Adjustable tightening tool. Excellent for gripping, holding, pressing and bending applications. Zero backlash jaw surface pressure prevents damage to edges of sensitive components. 19 adjustment positions at the touch of a button directly on the workpiece. Laser-etched scale allows the wrench opening to be set before gripping onto workpiece. Laser marked adjustment scale to set the opening width before use - metric and inch markings. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle. Lever transmission greater than 10-1 for strong gripping power. Chrome vanadium electric steel; forged, oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Chrome Vanadium Electric Steel, Forged, Oil-Hardened |
Color | Red |
Handle Material | Plastic Coating |
Color Family | Red |
Length | 10 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Pliers Wrench, 10 in., Plastic Coating
MFR #: 86 03 250 SBA
SKU: 26546660
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Replaces a full set of inch and metric open end wrenches up to 2" (52 mm).
View More
keyboard_arrow_down
keyboard_arrow_up
Adjustable tightening tool. Excellent for gripping, holding, pressing and bending applications. Zero backlash jaw surface pressure prevents damage to edges of sensitive components. 19 adjustment positions at the touch of a button directly on the workpiece. Laser-etched scale allows the wrench opening to be set before gripping onto workpiece. Laser marked adjustment scale to set the opening width before use - metric and inch markings. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle. Lever transmission greater than 10-1 for strong gripping power. Chrome vanadium electric steel; forged, oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Chrome Vanadium Electric Steel, Forged, Oil-Hardened |
Color | Red |
Handle Material | Plastic Coating |
Color Family | Red |
Length | 10 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.