RFS Technologies
PlenumShield 1/2 in. Clear Fill Line Aluminium Plenum-Rated Air Dielectric Coaxial Cable with Armor, Fire Engine Red, Cut Reel
MFR #: ICA12-50JPLLR-ARMR
SKU: 26729705
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
PlenumShield Armored ClearFill®Line 1/2" low-loss air dielectric cable, Plenum-rated, CMP.
• The solid outer conductor of the ClearFill®Line coaxial cable creates a continuous RFI/EMI shield that minimizes system interference.
• Typical areas of application are feedlines for plenum-space installations within occupied buildings or structures.
• The solid outer conductor of the ClearFill®Line coaxial cable creates a continuous RFI/EMI shield that minimizes system interference.
• Typical areas of application are feedlines for plenum-space installations within occupied buildings or structures.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | HELIFLEX |
Packaging | Cut Reel |
Type | Plenum Shield Armored |
Color | Fire Engine Red |
Cable Type | Air-Dielectric Cable CMP |
Conductor Material | Corrugated Aluminum |
Impedance | 50 +/- 1 |
Jacket Material | PVC |
Shielded | Armored |
Color Family | Red |
Sign In or provide a ZIP code
to view pricing.
RFS Technologies
PlenumShield 1/2 in. Clear Fill Line Aluminium Plenum-Rated Air Dielectric Coaxial Cable with Armor, Fire Engine Red, Cut Reel
MFR #: ICA12-50JPLLR-ARMR
SKU: 26729705
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
PlenumShield Armored ClearFill®Line 1/2" low-loss air dielectric cable, Plenum-rated, CMP.
• The solid outer conductor of the ClearFill®Line coaxial cable creates a continuous RFI/EMI shield that minimizes system interference.
• Typical areas of application are feedlines for plenum-space installations within occupied buildings or structures.
• The solid outer conductor of the ClearFill®Line coaxial cable creates a continuous RFI/EMI shield that minimizes system interference.
• Typical areas of application are feedlines for plenum-space installations within occupied buildings or structures.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | HELIFLEX |
Packaging | Cut Reel |
Type | Plenum Shield Armored |
Color | Fire Engine Red |
Cable Type | Air-Dielectric Cable CMP |
Conductor Material | Corrugated Aluminum |
Impedance | 50 +/- 1 |
Jacket Material | PVC |
Shielded | Armored |
Color Family | Red |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.