Robroy
Plasti-Bond REDH2OT®, Nipple, 3 in. L
MFR #: PRNIP-AL-3/4X3
SKU: 25279449
UPC: 78401122074
View More
keyboard_arrow_down
keyboard_arrow_up
Factory threaded nipples save you time and money in the field. Electrical continuity is maintained across assembled joints. The exteriors of certain short nipples are coated with urethane in lieu of PVC. This is dictated by the manufacturing process as we
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78401122074 |
UNSPSC | 39131718 |
Brand | Plasti-Bond REDH2OT |
Finish | PVC Coated |
Standard | UL 6, CSA C22.2, ANSI C80.1 |
Material | Steel |
Sign In or provide a ZIP code
to view pricing.
Robroy
Plasti-Bond REDH2OT®, Nipple, 3 in. L
MFR #: PRNIP-AL-3/4X3
SKU: 25279449
UPC: 78401122074
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Factory threaded nipples save you time and money in the field. Electrical continuity is maintained across assembled joints. The exteriors of certain short nipples are coated with urethane in lieu of PVC. This is dictated by the manufacturing process as we
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78401122074 |
UNSPSC | 39131718 |
Brand | Plasti-Bond REDH2OT |
Finish | PVC Coated |
Standard | UL 6, CSA C22.2, ANSI C80.1 |
Material | Steel |
Sign In or provide a
ZIP code to view pricing.