Hubbell Killark
Pin and Sleeve Plug, 30 A, 250 V dc, 600 V ac, 4-Pole, 3-Wire
MFR #: VP3034
SKU: 25805628
UPC: 78393607787
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
VersaMate® Metallic Pin & Sleeve Connector
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 78393607787 |
Color | Metallic Gray |
Amperage Rating | 30A |
No. of Wires | 3 |
Color Family | Gray |
No. of Poles | 4 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Pin and Sleeve Plug, 30 A, 250 V dc, 600 V ac, 4-Pole, 3-Wire
MFR #: VP3034
SKU: 25805628
UPC: 78393607787
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
VersaMate® Metallic Pin & Sleeve Connector
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 78393607787 |
Color | Metallic Gray |
Amperage Rating | 30A |
No. of Wires | 3 |
Color Family | Gray |
No. of Poles | 4 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.