Hubbell Killark
Pin and Sleeve Connector, 60 A, 250 V dc, 600 V ac, 4-Pole, 3-Wire
MFR #: VPR6465
SKU: 25691622
UPC: 78393683449
VersaMate® Metallic Pin & Sleeve Connector
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393683449 |
UNSPSC | 39121406 |
Color | Metallic Gray |
Amperage Rating | 60A |
No. of Wires | 3 |
Color Family | Gray |
No. of Poles | 4 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Pin and Sleeve Connector, 60 A, 250 V dc, 600 V ac, 4-Pole, 3-Wire
MFR #: VPR6465
SKU: 25691622
UPC: 78393683449
Sign In or provide a ZIP code
to view pricing.
VersaMate® Metallic Pin & Sleeve Connector
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393683449 |
UNSPSC | 39121406 |
Color | Metallic Gray |
Amperage Rating | 60A |
No. of Wires | 3 |
Color Family | Gray |
No. of Poles | 4 |
Sign In or provide a
ZIP code to view pricing.