ILSCO
Pin Adapters and Reducers, Aluminum, 1 AWG
MFR #: CPM-1
SKU: 88137727
UPC: 78366900846
Copper and Aluminum Conductors, Aluminum, #1 AWG
View More
keyboard_arrow_down
keyboard_arrow_up
UL486A/B Listed and CSA Certified;Rated for 600 Volts and 90° C;Dual Rated for Aluminum and Copper Conductor;Stranded Class B & C concentric, compressed and unidirectional lay compact;Rated for full ampacity of incoming conductor;Barrel manufactured from high strength aluminum alloy;Pigtail manufactured from high conductivity copper;Chamfered barrel and prefilled with De-Ox;Clearly marked with conductor size and die index;Marked with number and location of crimps and Color Coded;All supplied with insulating cover;Dieless crimp tools must NOT be used to crimp CPM/CPML Adaptors;Refer to Tool & Die Charts under Reference Tab for listed Tools;UL File # E62525;
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78366900846 |
UNSPSC | 39121448 |
Material | Copper |
Use With | Copper and Aluminum Conductors |
Color | Silver |
Color Family | Silver |
Length | 3 in. |
Height | 0.82 in. |
Width | 0.82 in. |
Sign In or provide a ZIP code
to view pricing.
ILSCO
Pin Adapters and Reducers, Aluminum, 1 AWG
MFR #: CPM-1
SKU: 88137727
UPC: 78366900846
Sign In or provide a ZIP code
to view pricing.
Copper and Aluminum Conductors, Aluminum, #1 AWG
View More
keyboard_arrow_down
keyboard_arrow_up
UL486A/B Listed and CSA Certified;Rated for 600 Volts and 90° C;Dual Rated for Aluminum and Copper Conductor;Stranded Class B & C concentric, compressed and unidirectional lay compact;Rated for full ampacity of incoming conductor;Barrel manufactured from high strength aluminum alloy;Pigtail manufactured from high conductivity copper;Chamfered barrel and prefilled with De-Ox;Clearly marked with conductor size and die index;Marked with number and location of crimps and Color Coded;All supplied with insulating cover;Dieless crimp tools must NOT be used to crimp CPM/CPML Adaptors;Refer to Tool & Die Charts under Reference Tab for listed Tools;UL File # E62525;
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78366900846 |
UNSPSC | 39121448 |
Material | Copper |
Use With | Copper and Aluminum Conductors |
Color | Silver |
Color Family | Silver |
Length | 3 in. |
Height | 0.82 in. |
Width | 0.82 in. |
Sign In or provide a
ZIP code to view pricing.