Columbia Lighting
Peloton™ High Performance High Bay
MFR #: PEL2-40MH-FAW-EDU
SKU: 26488036
UPC: 07853113375
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Peloton™, 2 ft, 4000 K, 24,000 lm, Lens Type: Frosted Acrylic, Light Distribution: Wide Distribution, Driver type: 0-10V Dimming, 120-277 V.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 07853113375 |
UNSPSC | 39112102 |
Standard | CSA (built to UL 1598 and 2108 standards) CSA (built to UL 1598 and 2108 standards) |
Application | Light & Heavy Industrial; Warehouses; Gymnasiums; Retail; Convention Center |
Mounting Type | Surface; Suspended; Pendant |
Type | Industrial Bay Lighting; Industrial Linear LED Integrated Industrial Bay Lighting; Industrial Linear |
Lumens | 24000 lm |
Sign In or provide a ZIP code
to view pricing.
Columbia Lighting
Peloton™ High Performance High Bay
MFR #: PEL2-40MH-FAW-EDU
SKU: 26488036
UPC: 07853113375
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Peloton™, 2 ft, 4000 K, 24,000 lm, Lens Type: Frosted Acrylic, Light Distribution: Wide Distribution, Driver type: 0-10V Dimming, 120-277 V.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 07853113375 |
UNSPSC | 39112102 |
Standard | CSA (built to UL 1598 and 2108 standards) CSA (built to UL 1598 and 2108 standards) |
Application | Light & Heavy Industrial; Warehouses; Gymnasiums; Retail; Convention Center |
Mounting Type | Surface; Suspended; Pendant |
Type | Industrial Bay Lighting; Industrial Linear LED Integrated Industrial Bay Lighting; Industrial Linear |
Lumens | 24000 lm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.