Connector Manufacturing Company
Pedestal, Polyethylene, 38.375 in. H, 24.125 in. W
MFR #: PF300
SKU: 25065966
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Pedestal, Polyethylene, 24.125 in, 38.375 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Polyethylene |
Type | Pedestal |
Height | 38.375 in. |
Width | 24.12 in. |
Sign In or provide a ZIP code
to view pricing.
Connector Manufacturing Company
Pedestal, Polyethylene, 38.375 in. H, 24.125 in. W
MFR #: PF300
SKU: 25065966
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Pedestal, Polyethylene, 24.125 in, 38.375 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Polyethylene |
Type | Pedestal |
Height | 38.375 in. |
Width | 24.12 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.