
Pedestal Mount, Aluminum, White Epoxy Polyester Powder Coat, Pipe/Pole Mount
×
Pelco
Pedestal Mount, Aluminum, White Epoxy Polyester Powder Coat, Pipe/Pole Mount
MFR #: EM1109
SKU: 25059415
UPC: 70088001429
The EM1109 are medium duty enclosure mounts designed for applications where mounting on a pipe or pole is necessary.
View More
keyboard_arrow_down
keyboard_arrow_up
Multiple mounting holes on the tilt table provide maximum 360-degree horizontal positioning of the enclosure. The EM1109 is a pedestal mount for use on a horizontal or vertical pipe or pole.
- Low Cost
- Manually Adjustable Swivel Head
- Cable Feed through Hole
- Supports up to 40 lb (18.14 kg)
- Mounts on Vertical or Horizontal Pipe/Pole; Mounting Straps Included
- Compatible with Most Pelco Enclosures with a 2-Inch (5.08 cm) Mounting Pole Pattern
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 70088001429 |
UNSPSC | 46171600 |
Type | Medium Duty |
Color | Gray |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Pelco
Pedestal Mount, Aluminum, White Epoxy Polyester Powder Coat, Pipe/Pole Mount
MFR #: EM1109
SKU: 25059415
UPC: 70088001429

Pedestal Mount, Aluminum, White Epoxy Polyester Powder Coat, Pipe/Pole Mount
×
Sign In or provide a ZIP code
to view pricing.
The EM1109 are medium duty enclosure mounts designed for applications where mounting on a pipe or pole is necessary.
View More
keyboard_arrow_down
keyboard_arrow_up
Multiple mounting holes on the tilt table provide maximum 360-degree horizontal positioning of the enclosure. The EM1109 is a pedestal mount for use on a horizontal or vertical pipe or pole.
- Low Cost
- Manually Adjustable Swivel Head
- Cable Feed through Hole
- Supports up to 40 lb (18.14 kg)
- Mounts on Vertical or Horizontal Pipe/Pole; Mounting Straps Included
- Compatible with Most Pelco Enclosures with a 2-Inch (5.08 cm) Mounting Pole Pattern
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 70088001429 |
UNSPSC | 46171600 |
Type | Medium Duty |
Color | Gray |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.