Middle Atlantic Products
PBL Series Blank Rack Panel, Flanged, Aluminum, Black Powder Coat Finish, 1 RU
MFR #: PBL-1
SKU: 25218277
UPC: 65674701229
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 65674701229 |
Series | PBL Series |
Material | Aluminum |
Mounting Type | Rack |
Color | Black |
Rack Units | 1 |
Color Family | Black |
Height | 3.5 in. |
Depth | 0.518 in. |
Width | 19 in. |
Sign In or provide a ZIP code
to view pricing.
Middle Atlantic Products
PBL Series Blank Rack Panel, Flanged, Aluminum, Black Powder Coat Finish, 1 RU
MFR #: PBL-1
SKU: 25218277
UPC: 65674701229
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 65674701229 |
Series | PBL Series |
Material | Aluminum |
Mounting Type | Rack |
Color | Black |
Rack Units | 1 |
Color Family | Black |
Height | 3.5 in. |
Depth | 0.518 in. |
Width | 19 in. |
Sign In or provide a
ZIP code to view pricing.