GAI-Tronics
Page/Party®, SmartSeries™, System Cable, PVC, Nylon, PVC, Ancillary Cable
MFR #: 60029-101
SKU: 25072726
Page/Party®, SmartSeries, Cable, System Cable, PVC, Nylon, #14 (Power, Ground) AWG
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121600 |
Series | Page/Party, SmartSeries |
Type | System Cable |
Cable Type | Ancillary Cable |
Conductor Size | 14 and 18 AWG |
Insulation Material | Nylon, PVC |
Jacket Material | PVC |
No. of Conductors | 16 |
Length | 100 ft. |
Sign In or provide a ZIP code
to view pricing.
GAI-Tronics
Page/Party®, SmartSeries™, System Cable, PVC, Nylon, PVC, Ancillary Cable
MFR #: 60029-101
SKU: 25072726
Sign In or provide a ZIP code
to view pricing.
Page/Party®, SmartSeries, Cable, System Cable, PVC, Nylon, #14 (Power, Ground) AWG
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121600 |
Series | Page/Party, SmartSeries |
Type | System Cable |
Cable Type | Ancillary Cable |
Conductor Size | 14 and 18 AWG |
Insulation Material | Nylon, PVC |
Jacket Material | PVC |
No. of Conductors | 16 |
Length | 100 ft. |
Sign In or provide a
ZIP code to view pricing.