Chief Manufacturing
PAC526 Series, Cover Kit, 10 lb. Capacity, Black, 13.94 H x 13.81 W x 0.03 in. D
MFR #: PAC526CVR-KIT
SKU: 26374467
UPC: 84187216142
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Black colored PAC526FCVRW-KIT adds a professional covered appearance to an existing PAC526F in-wall box installation. Cover includes 4 break away knockouts for cable routing and ventilation. It is paintable to blend in any environment.
View More
keyboard_arrow_down
keyboard_arrow_up
The PAC526CVR-KIT adds a professional covered appearance to an existing PAC526F in-wall box installation. Cover includes 4 break away knockouts for cable routing and ventilation Paintable to blend in any environment Black & white color options Flange kit is required for addition of cover
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 84187216142 |
Brand | Chief |
Series | PAC526 Series |
Standard | UL Listed |
Use With | PAC526 In-Wall Storage Box |
Color | Black |
Color Family | Black |
Height | 13.94 in. |
Depth | 0.03 in. |
Width | 13.81 in. |
Sign In or provide a ZIP code
to view pricing.
Chief Manufacturing
PAC526 Series, Cover Kit, 10 lb. Capacity, Black, 13.94 H x 13.81 W x 0.03 in. D
MFR #: PAC526CVR-KIT
SKU: 26374467
UPC: 84187216142
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Black colored PAC526FCVRW-KIT adds a professional covered appearance to an existing PAC526F in-wall box installation. Cover includes 4 break away knockouts for cable routing and ventilation. It is paintable to blend in any environment.
View More
keyboard_arrow_down
keyboard_arrow_up
The PAC526CVR-KIT adds a professional covered appearance to an existing PAC526F in-wall box installation. Cover includes 4 break away knockouts for cable routing and ventilation Paintable to blend in any environment Black & white color options Flange kit is required for addition of cover
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 84187216142 |
Brand | Chief |
Series | PAC526 Series |
Standard | UL Listed |
Use With | PAC526 In-Wall Storage Box |
Color | Black |
Color Family | Black |
Height | 13.94 in. |
Depth | 0.03 in. |
Width | 13.81 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.