Bulwark
Nomex® IIIA 6 oz. Lab Coat, Size 3XL, Royal Blue
MFR #: KNL2RB RG 3XL
SKU: 25798689
Button-front-closure,-Lapel-collar,-Hemmed-sleeve-ends,-Side-vent-openings,-This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012-Edition;-EN-ISO-11612:2008,-Protective-clothing-against-heat-and-flame;-EN-340:2003,-Protective-clothing General-requirements;-IEC-61482-2:2009,-Live-work
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | HN - Honduras |
Color | Royal Blue |
Closure Type | Button front closure |
Hazard-Risk-Category | CAT-1 |
Lining | Unlined |
Apparel Size | XL |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
Bulwark
Nomex® IIIA 6 oz. Lab Coat, Size 3XL, Royal Blue
MFR #: KNL2RB RG 3XL
SKU: 25798689
Sign In or provide a ZIP code
to view pricing.
Button-front-closure,-Lapel-collar,-Hemmed-sleeve-ends,-Side-vent-openings,-This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012-Edition;-EN-ISO-11612:2008,-Protective-clothing-against-heat-and-flame;-EN-340:2003,-Protective-clothing General-requirements;-IEC-61482-2:2009,-Live-work
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | HN - Honduras |
Color | Royal Blue |
Closure Type | Button front closure |
Hazard-Risk-Category | CAT-1 |
Lining | Unlined |
Apparel Size | XL |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.