Thumbnail Image






NEXTSPEED®, Xcelerator, Cat 6 Jack, Thermoplastic, 8-Port, T568A/T568B, 100 Ohm, Orange
×






Hubbell Premise Wiring
NEXTSPEED®, Xcelerator, Cat 6 Jack, Thermoplastic, 8-Port, T568A/T568B, 100 Ohm, Orange
MFR #: HXJ6OR24
SKU: 26400090
UPC: 66262066385
View More
keyboard_arrow_down
keyboard_arrow_up
- Third Party Verified Category 6 Component Compliant
- Exclusive 1-Punch Termination Reduces Termination Time by 75%
- Mating Cycles Exceed Industry Standard by Four Time
Applications
IEEE 802.3ab 1000
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066385 |
UNSPSC | 39121444 |
Brand | NEXTSPEED, Xcelerator |
Color | Orange |
Category | Category 6 |
Flammability Rating | UL rated 94 V-0 |
Plating Material | Nickel-Plated |
Wiring Configuration | T568A/T568B |
Color Family | Orange |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
NEXTSPEED®, Xcelerator, Cat 6 Jack, Thermoplastic, 8-Port, T568A/T568B, 100 Ohm, Orange
MFR #: HXJ6OR24
SKU: 26400090
UPC: 66262066385
Thumbnail Image






NEXTSPEED®, Xcelerator, Cat 6 Jack, Thermoplastic, 8-Port, T568A/T568B, 100 Ohm, Orange
×






Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Third Party Verified Category 6 Component Compliant
- Exclusive 1-Punch Termination Reduces Termination Time by 75%
- Mating Cycles Exceed Industry Standard by Four Time
Applications
IEEE 802.3ab 1000
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066385 |
UNSPSC | 39121444 |
Brand | NEXTSPEED, Xcelerator |
Color | Orange |
Category | Category 6 |
Flammability Rating | UL rated 94 V-0 |
Plating Material | Nickel-Plated |
Wiring Configuration | T568A/T568B |
Color Family | Orange |
Sign In or provide a
ZIP code to view pricing.