Hubbell Premise Wiring
NEXTSPEED®, Modular Jack, Thermoplastic, Cat 6A, UTP, RJ-45, 24 to 22 AWG, Blue, 0.87 x 0.67 x 1.39 in.
MFR #: HJU6AB24
SKU: 26400146
UPC: 66262066332
View More
keyboard_arrow_down
keyboard_arrow_up
- Third Party Verified Category 6A Component
- Cobra-Lock™ Termination Reduces Termination Time by Over 75%
- Wires Secured Under Constant Compression
- Easily Re-Terminate
- Qualified to 150% of 802.3bt PoE Current Lev
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066332 |
UNSPSC | 39121444 |
Brand | NEXTSPEED |
Color | Blue |
Category | Category 6a |
Flammability Rating | UL-Rated 94V-0 |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
NEXTSPEED®, Modular Jack, Thermoplastic, Cat 6A, UTP, RJ-45, 24 to 22 AWG, Blue, 0.87 x 0.67 x 1.39 in.
MFR #: HJU6AB24
SKU: 26400146
UPC: 66262066332
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Third Party Verified Category 6A Component
- Cobra-Lock™ Termination Reduces Termination Time by Over 75%
- Wires Secured Under Constant Compression
- Easily Re-Terminate
- Qualified to 150% of 802.3bt PoE Current Lev
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066332 |
UNSPSC | 39121444 |
Brand | NEXTSPEED |
Color | Blue |
Category | Category 6a |
Flammability Rating | UL-Rated 94V-0 |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.