Hubbell Premise Wiring
NEXTSPEED® Cat 6, 24 AWG UTP, RJ-45, 8-Conductors, Copper Patch Cord 15 ft., Blue
MFR #: NSC6B15
SKU: 25867360
UPC: 88377850501
View More
keyboard_arrow_down
keyboard_arrow_up
- Slim Snagless Boot or High Density Ports
- PoE Ready
- Flame-Retardant PVC-CM Rated
- 50 micro-inch Gold
Standards
ANSI/TIA/EIA-568-C.2 Cat 6 channel
Mechanical: Verified to TIA-568-C.2
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377850501 |
UNSPSC | 43223303 |
Brand | NEXTSPEED |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | Blue |
Length | 15 ft. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
NEXTSPEED® Cat 6, 24 AWG UTP, RJ-45, 8-Conductors, Copper Patch Cord 15 ft., Blue
MFR #: NSC6B15
SKU: 25867360
UPC: 88377850501
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Slim Snagless Boot or High Density Ports
- PoE Ready
- Flame-Retardant PVC-CM Rated
- 50 micro-inch Gold
Standards
ANSI/TIA/EIA-568-C.2 Cat 6 channel
Mechanical: Verified to TIA-568-C.2
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377850501 |
UNSPSC | 43223303 |
Brand | NEXTSPEED |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | Blue |
Length | 15 ft. |
Sign In or provide a
ZIP code to view pricing.