Hubbell Premise Wiring
NEXTSPEED® Cat 6, 24 AWG, Solid, RJ-45, Shielded, 8-Conductors, 0.235 in. O.D., 600V, Copper Patch Cord 7 ft., Blue
MFR #: PS6B07
SKU: 26055840
UPC: 66262060460
SecureIT™ 7 ft. Cords are one of the most effective ways to increase network security and reliability.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL1863
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 66262060460 |
UNSPSC | 43223303 |
Brand | NEXTSPEED |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | Blue |
Length | 7 ft. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
NEXTSPEED® Cat 6, 24 AWG, Solid, RJ-45, Shielded, 8-Conductors, 0.235 in. O.D., 600V, Copper Patch Cord 7 ft., Blue
MFR #: PS6B07
SKU: 26055840
UPC: 66262060460
Sign In or provide a ZIP code
to view pricing.
SecureIT™ 7 ft. Cords are one of the most effective ways to increase network security and reliability.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL1863
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 66262060460 |
UNSPSC | 43223303 |
Brand | NEXTSPEED |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | Blue |
Length | 7 ft. |
Sign In or provide a
ZIP code to view pricing.