Hubbell Premise Wiring
NEXTSPEED Ascent Cat 6A Jack, Cobra-Lock Termination, Gray
MFR #: HJU6AGY
SKU: 26400118
UPC: 66262066343
View More
keyboard_arrow_down
keyboard_arrow_up
- Third Party Verified Category 6A Component
- Cobra-Lock™ Termination Reduces Termination Time by Over 75%
- Wires Secured Under Constant Compression
- Easily Re-Terminate
- Qualified to 150% of 802.3bt PoE Current
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066343 |
UNSPSC | 39121444 |
Color | Gray |
Category | Category 6a |
Plug Use | RJ-11 to 45 |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
NEXTSPEED Ascent Cat 6A Jack, Cobra-Lock Termination, Gray
MFR #: HJU6AGY
SKU: 26400118
UPC: 66262066343
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Third Party Verified Category 6A Component
- Cobra-Lock™ Termination Reduces Termination Time by Over 75%
- Wires Secured Under Constant Compression
- Easily Re-Terminate
- Qualified to 150% of 802.3bt PoE Current
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066343 |
UNSPSC | 39121444 |
Color | Gray |
Category | Category 6a |
Plug Use | RJ-11 to 45 |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.