Hubbell Premise Wiring
NEXTFRAME®, HLS Series, Triangle Wall Support Bracket, Steel, Black Powder Coat, Gray, 3.2 L x 24.2 H x 12 W in.
MFR #: HLTSB12G
SKU: 99521768
UPC: 66262081977
View More
keyboard_arrow_down
keyboard_arrow_up
- HLS Ladder Tray is a modular system that is easily configured for all unique installations
- Ladder tray sections universally work with all ladder tray accessories
- HLS Ladder feature rung spacing every 9” to support and relieve
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66262081977 |
UNSPSC | 39131703 |
Brand | NEXTFRAME |
Series | HLS Series |
Finish | Black Powder Coated |
Material | Steel |
Height | 24.2 in. |
Width | 12 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
NEXTFRAME®, HLS Series, Triangle Wall Support Bracket, Steel, Black Powder Coat, Gray, 3.2 L x 24.2 H x 12 W in.
MFR #: HLTSB12G
SKU: 99521768
UPC: 66262081977
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- HLS Ladder Tray is a modular system that is easily configured for all unique installations
- Ladder tray sections universally work with all ladder tray accessories
- HLS Ladder feature rung spacing every 9” to support and relieve
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66262081977 |
UNSPSC | 39131703 |
Brand | NEXTFRAME |
Series | HLS Series |
Finish | Black Powder Coated |
Material | Steel |
Height | 24.2 in. |
Width | 12 in. |
Sign In or provide a
ZIP code to view pricing.