Softing
Netxpert XG2 - 10G
MFR #: 226736
SKU: 26704758
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
NetXpert XG2 10G cable tester includes: main unit, 1 active remote, 2 power supplies, 2 test cables, 1 hard case
View More
keyboard_arrow_down
keyboard_arrow_up
Prove Copper or Fiber Cable Throughput and Test/Troubleshoot Network Infrastructure
- Test and Prove Copper Cable Throughput Performance with BERT (Bit Error Rate Test) as the Cable was Installed in its Environment up to 10Gb/sec
- Check Length of Copper or Fiber Cable
- Test Wiremap, Delay Skew, and SNR (Signal to Noise Ratio) for Copper Cable
- Test Network Infrastructure by Connecting to Network Switch over Copper, Fiber, or Wi-Fi and check DHCP, Duplicate IP Address, Link Speed, Gateway Address, Subnet Mask, DNS Server, Lease Time, Response Time, Network Discovery, Ping, Traceroute, LLDP, CDP, VLAN Detection
- Check SFP Confirmation and Properties
- Display Wi-Fi SSID and BSSID and signal level
- Test PoE to 90 Watts Including Load Test
- Includes Tone Generator for Optional Tone Wand
- Professional Reporting
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | NetXpert |
Series | NetXpert Series |
Application | Used to prove Ethernet cable speed to IEEE standards up to 10 Gb/sec using BERT over copper (bit error rate test). |
Tool Application | Used to prove Ethernet cable speed to IEEE standards up to 10 Gb/sec using BERT over copper (bit error rate test). |
Length | 6.97 in. |
Depth | 3.27 in. |
Width | 9.65 in. |
Sign In or provide a ZIP code
to view pricing.
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
NetXpert XG2 10G cable tester includes: main unit, 1 active remote, 2 power supplies, 2 test cables, 1 hard case
View More
keyboard_arrow_down
keyboard_arrow_up
Prove Copper or Fiber Cable Throughput and Test/Troubleshoot Network Infrastructure
- Test and Prove Copper Cable Throughput Performance with BERT (Bit Error Rate Test) as the Cable was Installed in its Environment up to 10Gb/sec
- Check Length of Copper or Fiber Cable
- Test Wiremap, Delay Skew, and SNR (Signal to Noise Ratio) for Copper Cable
- Test Network Infrastructure by Connecting to Network Switch over Copper, Fiber, or Wi-Fi and check DHCP, Duplicate IP Address, Link Speed, Gateway Address, Subnet Mask, DNS Server, Lease Time, Response Time, Network Discovery, Ping, Traceroute, LLDP, CDP, VLAN Detection
- Check SFP Confirmation and Properties
- Display Wi-Fi SSID and BSSID and signal level
- Test PoE to 90 Watts Including Load Test
- Includes Tone Generator for Optional Tone Wand
- Professional Reporting
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | NetXpert |
Series | NetXpert Series |
Application | Used to prove Ethernet cable speed to IEEE standards up to 10 Gb/sec using BERT over copper (bit error rate test). |
Tool Application | Used to prove Ethernet cable speed to IEEE standards up to 10 Gb/sec using BERT over copper (bit error rate test). |
Length | 6.97 in. |
Depth | 3.27 in. |
Width | 9.65 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.