
NetSpan™ Pro Form MI Series Split Base Pedestal, Thermoplastic, Fiber Mounting Plate, 10 in.
×
Vertiv
NetSpan™ Pro Form MI Series Split Base Pedestal, Thermoplastic, Fiber Mounting Plate, 10 in.
MFR #: F1007240
SKU: 25683852
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
The NetSpan ProFORM FTTP MI Series of non-metallic pedestals incorporates strength, rigidity and security all in a high performance thermo-plastic material designed to Telcordia GR-13 CORE specifications.
View More
keyboard_arrow_down
keyboard_arrow_up
- Metal fiber mounting plate accommodates slack storage on one side and splicing on the other
- Radius limiting spools improve fiber management and reduce chance of signal loss
- Lift-off dome for 360° access permits complete access to all wirework and equipment
- Seamless integral flood dome protects wirework from flood submersion; no joint worries
- Single point self-locking cover provides secure pedestal locking, and eased craft access
- Short self-supporting split base with or without snap-on mounting stake
- Meets or exceeds RUS requirements
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Brand | ProFORM |
Series | MI Series |
Material | Thermoplastic |
Type | Split Base |
Use With | Up to 12 ft. of 144 Loose Tube Fiber and Up to 6 Splice Trays (12 H x 4.5 W in.) |
Height | 10 in. |
Sign In or provide a ZIP code
to view pricing.
Vertiv
NetSpan™ Pro Form MI Series Split Base Pedestal, Thermoplastic, Fiber Mounting Plate, 10 in.
MFR #: F1007240
SKU: 25683852

NetSpan™ Pro Form MI Series Split Base Pedestal, Thermoplastic, Fiber Mounting Plate, 10 in.
×
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
The NetSpan ProFORM FTTP MI Series of non-metallic pedestals incorporates strength, rigidity and security all in a high performance thermo-plastic material designed to Telcordia GR-13 CORE specifications.
View More
keyboard_arrow_down
keyboard_arrow_up
- Metal fiber mounting plate accommodates slack storage on one side and splicing on the other
- Radius limiting spools improve fiber management and reduce chance of signal loss
- Lift-off dome for 360° access permits complete access to all wirework and equipment
- Seamless integral flood dome protects wirework from flood submersion; no joint worries
- Single point self-locking cover provides secure pedestal locking, and eased craft access
- Short self-supporting split base with or without snap-on mounting stake
- Meets or exceeds RUS requirements
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Brand | ProFORM |
Series | MI Series |
Material | Thermoplastic |
Type | Split Base |
Use With | Up to 12 ft. of 144 Loose Tube Fiber and Up to 6 Splice Trays (12 H x 4.5 W in.) |
Height | 10 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.