Hubbell Premise Wiring
NetSELECT®, Cat 6 Copper Patch Cable, 24 AWG, RJ-45, 1 ft., Blue
MFR #: NSC6B01
SKU: 25867355
UPC: 88377850496
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
TIA-568-C
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377850496 |
UNSPSC | 43223303 |
Brand | netSELECT |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | Blue |
Length | 1 ft. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
NetSELECT®, Cat 6 Copper Patch Cable, 24 AWG, RJ-45, 1 ft., Blue
MFR #: NSC6B01
SKU: 25867355
UPC: 88377850496
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
TIA-568-C
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377850496 |
UNSPSC | 43223303 |
Brand | netSELECT |
Color | Blue |
Cable Type | UTP |
Category | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Shield type | Unshielded |
Color Family | Blue |
Length | 1 ft. |
Sign In or provide a
ZIP code to view pricing.