APC (Schneider Electric)
Netbotz Rack Monitor 250 with NMC3
MFR #: NBRK0250A
SKU: 26635280
UPC: 73130456336
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
•Native wireless sensor support
•Manage up to 47 NetBotz wireless temperature and temp/humidity sensors from a single NetBotz
•Native wireless sensor support
•Manage up to 47 NetBotz wireless temperature and temp/humidity sensors from a single NetBotz
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130456336 |
Mounting Location | Front |
Rack Units | 1 |
Height | 1.73 in. |
Depth | 2.32 in. |
Width | 1.7 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Netbotz Rack Monitor 250 with NMC3
MFR #: NBRK0250A
SKU: 26635280
UPC: 73130456336
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
•Native wireless sensor support
•Manage up to 47 NetBotz wireless temperature and temp/humidity sensors from a single NetBotz
•Native wireless sensor support
•Manage up to 47 NetBotz wireless temperature and temp/humidity sensors from a single NetBotz
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130456336 |
Mounting Location | Front |
Rack Units | 1 |
Height | 1.73 in. |
Depth | 2.32 in. |
Width | 1.7 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.