Jonard Tools
Multi-Function OTDR
MFR #: OTDR-1000
SKU: 26558727
Jonard Tools OTDR-1000 Multi-Function OTDR
View More
keyboard_arrow_down
keyboard_arrow_up
Jonard Tools’ Mini Pro OTDR is the perfect all-in-one handheld device for evaluating FTTx and access network construction and maintenance, identifying fiber breakpoints, measuring cable length, and calculating relative optical power losses.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Application | OTDR |
Connection Type | FC/UPC |
Type | OTDR |
Use With | Fiber |
Connector Type | FC, SC, LC (PC/UPC) |
Display Type | Digital |
No. of Pieces | 4 |
Technology | OTDR |
Length | 10 in. |
Height | 2 in. |
Width | 7.5 in. |
Sign In or provide a ZIP code
to view pricing.
Jonard Tools
Multi-Function OTDR
MFR #: OTDR-1000
SKU: 26558727
Sign In or provide a ZIP code
to view pricing.
Jonard Tools OTDR-1000 Multi-Function OTDR
View More
keyboard_arrow_down
keyboard_arrow_up
Jonard Tools’ Mini Pro OTDR is the perfect all-in-one handheld device for evaluating FTTx and access network construction and maintenance, identifying fiber breakpoints, measuring cable length, and calculating relative optical power losses.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Application | OTDR |
Connection Type | FC/UPC |
Type | OTDR |
Use With | Fiber |
Connector Type | FC, SC, LC (PC/UPC) |
Display Type | Digital |
No. of Pieces | 4 |
Technology | OTDR |
Length | 10 in. |
Height | 2 in. |
Width | 7.5 in. |
Sign In or provide a
ZIP code to view pricing.