APC (Schneider Electric)
Mounting Hardware, Mounting Bracket, 3.29 x 4.43 x 2.09 in, Black, Installs in Various Locations within the Enclosure
MFR #: AR7711
SKU: 25428757
UPC: 73130425586
Mounting Hardware, Mounting Bracket, 3.29 x 4.43 x 2.09 in, 0, Black, Installs in Various Locations within the Enclosure
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 73130425586 |
UNSPSC | 31162300 |
Product Includes | Installation Guide, Mounting Hardware |
Type | Mounting Bracket |
Color | Black |
Color Family | Black |
Length | 3.29 in. |
Height | 3.31 in. |
Depth | 2.09 in. |
Width | 4.45 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Mounting Hardware, Mounting Bracket, 3.29 x 4.43 x 2.09 in, Black, Installs in Various Locations within the Enclosure
MFR #: AR7711
SKU: 25428757
UPC: 73130425586
Sign In or provide a ZIP code
to view pricing.
Mounting Hardware, Mounting Bracket, 3.29 x 4.43 x 2.09 in, 0, Black, Installs in Various Locations within the Enclosure
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 73130425586 |
UNSPSC | 31162300 |
Product Includes | Installation Guide, Mounting Hardware |
Type | Mounting Bracket |
Color | Black |
Color Family | Black |
Length | 3.29 in. |
Height | 3.31 in. |
Depth | 2.09 in. |
Width | 4.45 in. |
Sign In or provide a
ZIP code to view pricing.