PULS
MOSFET Redundancy Module, 12/28Vdc, 40A, 0.1W, DIN-Rail Mount, 124 H x 46 W x 127 D mm
MFR #: YR40.245
SKU: 26395521
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- For N+1 and 1+1 redundant systems
- Equipped with plug-connector for “Hot Swapping in
- Suitable for all DIMENSION power supplies except QT40 series
- Only 150mV voltage drop at 40A output current
- Only 6.2W loss at 40A
- 160% (65A) Peak load capability
- Reverse input polarity protection
- Full power between -40°C and +60°C
- Rugged metal housing
- Easy wiring: Distribution terminal for negative pole included
Standards
cUL, cURus, CSA, CE, GL, RoHS Compliant
Warranty
36 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121004 |
Use With | Dimension Power Supplies |
Output Amperage | 40A |
PLC Output Voltage | 12/28Vdc |
PLC Input Voltage | 12/28Vdc |
Rated Current | 40A |
Height | 124 mm |
Depth | 127 mm |
Width | 46 mm |
Sign In or provide a ZIP code
to view pricing.
PULS
MOSFET Redundancy Module, 12/28Vdc, 40A, 0.1W, DIN-Rail Mount, 124 H x 46 W x 127 D mm
MFR #: YR40.245
SKU: 26395521
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- For N+1 and 1+1 redundant systems
- Equipped with plug-connector for “Hot Swapping in
- Suitable for all DIMENSION power supplies except QT40 series
- Only 150mV voltage drop at 40A output current
- Only 6.2W loss at 40A
- 160% (65A) Peak load capability
- Reverse input polarity protection
- Full power between -40°C and +60°C
- Rugged metal housing
- Easy wiring: Distribution terminal for negative pole included
Standards
cUL, cURus, CSA, CE, GL, RoHS Compliant
Warranty
36 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121004 |
Use With | Dimension Power Supplies |
Output Amperage | 40A |
PLC Output Voltage | 12/28Vdc |
PLC Input Voltage | 12/28Vdc |
Rated Current | 40A |
Height | 124 mm |
Depth | 127 mm |
Width | 46 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.