Tripp Lite (Eaton)
Modular in-Line Coupler, RJ-45 Female to RJ-45 Female
MFR #: N033-001
SKU: 25386599
UPC: 03733201315
Tripp Lite's RJ45 straight inline coupler provides a female-to-female feed-through connection. It allows you to extend the length of an RJ45 patch cable by adding on another RJ45 patch cable.
View More
keyboard_arrow_down
keyboard_arrow_up
- Use to connect two RJ45 patch cables for a longer cable length
- Extend two RJ45 cables
- Telephone rated RJ45 coupler
Standards
RoHS Compliant
Warranty
Lifetime Limited Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 03733201315 |
UNSPSC | 43223303 |
Application | Computer Networking |
Type | In-Line Coupler |
Color | Beige |
Connector Type | RJ-45 Female to RJ-45 Female |
Weight | 0.02 LB |
Color Family | Tan |
Height | 0.9 in. |
Width | 0.7 in. |
Sign In or provide a ZIP code
to view pricing.
Tripp Lite (Eaton)
Modular in-Line Coupler, RJ-45 Female to RJ-45 Female
MFR #: N033-001
SKU: 25386599
UPC: 03733201315
Sign In or provide a ZIP code
to view pricing.
Tripp Lite's RJ45 straight inline coupler provides a female-to-female feed-through connection. It allows you to extend the length of an RJ45 patch cable by adding on another RJ45 patch cable.
View More
keyboard_arrow_down
keyboard_arrow_up
- Use to connect two RJ45 patch cables for a longer cable length
- Extend two RJ45 cables
- Telephone rated RJ45 coupler
Standards
RoHS Compliant
Warranty
Lifetime Limited Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 03733201315 |
UNSPSC | 43223303 |
Application | Computer Networking |
Type | In-Line Coupler |
Color | Beige |
Connector Type | RJ-45 Female to RJ-45 Female |
Weight | 0.02 LB |
Color Family | Tan |
Height | 0.9 in. |
Width | 0.7 in. |
Sign In or provide a
ZIP code to view pricing.