Bulwark
Modacrylic blend Grid Fleece Jacket, Size 3XL Tall
MFR #: SMZ2BK LN 3XL
SKU: 25798220
UPC: 76330352739
Meet the grid that meets the grind. Bulwarks Grid Fleece jacket offers the perfect balance of warmth and FR protection for everyday comfort.
View More
keyboard_arrow_down
keyboard_arrow_up
The Polartec® fleece is warm, without being heavy, and the grid lining keeps the jacket flexible, so you can still move freely. And with its NFPA 2112 compliance and stylish design, you can wear it on and off the job.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 76330352739 |
Color | Black |
Closure Type | Zip front w/ collar and zipper garage |
Hazard-Risk-Category | CAT-2 |
Lining | Unlined |
Apparel Size | XL-Tall |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Bulwark
Modacrylic blend Grid Fleece Jacket, Size 3XL Tall
MFR #: SMZ2BK LN 3XL
SKU: 25798220
UPC: 76330352739
Sign In or provide a ZIP code
to view pricing.
Meet the grid that meets the grind. Bulwarks Grid Fleece jacket offers the perfect balance of warmth and FR protection for everyday comfort.
View More
keyboard_arrow_down
keyboard_arrow_up
The Polartec® fleece is warm, without being heavy, and the grid lining keeps the jacket flexible, so you can still move freely. And with its NFPA 2112 compliance and stylish design, you can wear it on and off the job.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 76330352739 |
Color | Black |
Closure Type | Zip front w/ collar and zipper garage |
Hazard-Risk-Category | CAT-2 |
Lining | Unlined |
Apparel Size | XL-Tall |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.