Thumbnail Image






Mobile Tool Chest, Plastic, Black, 5337 Cu. in., Padlock, 19 H x 29-7/8 W x 18-5/8 in. D
×






DeWalt
Mobile Tool Chest, Plastic, Black, 5337 Cu. in., Padlock, 19 H x 29-7/8 W x 18-5/8 in. D
MFR #: 029025R
SKU: 25989699
UPC: 76174929782
Store your tools and easily take them with you when you've got Mobile Tool Chest. Perfect for holding large power tools and accessories, its unique tote tray sits conveniently on the pull-out steel handle, increasing the amount of work space available.
View More
keyboard_arrow_down
keyboard_arrow_up
Heavy-Duty Metal Latches; (2) Deep Compartments with Covers
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | IL - Israel |
UPC | 76174929782 |
UNSPSC | 24112401 |
Material | Plastic |
Color | Black |
Capacity | 5337 Cu. in. |
Lock Type | Padlock |
Color Family | Black |
Height | 19 in. |
Depth | 18-5/8 in. |
Width | 29-7/8 in. |
Sign In or provide a ZIP code
to view pricing.
DeWalt
Mobile Tool Chest, Plastic, Black, 5337 Cu. in., Padlock, 19 H x 29-7/8 W x 18-5/8 in. D
MFR #: 029025R
SKU: 25989699
UPC: 76174929782
Thumbnail Image






Mobile Tool Chest, Plastic, Black, 5337 Cu. in., Padlock, 19 H x 29-7/8 W x 18-5/8 in. D
×






Sign In or provide a ZIP code
to view pricing.
Store your tools and easily take them with you when you've got Mobile Tool Chest. Perfect for holding large power tools and accessories, its unique tote tray sits conveniently on the pull-out steel handle, increasing the amount of work space available.
View More
keyboard_arrow_down
keyboard_arrow_up
Heavy-Duty Metal Latches; (2) Deep Compartments with Covers
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | IL - Israel |
UPC | 76174929782 |
UNSPSC | 24112401 |
Material | Plastic |
Color | Black |
Capacity | 5337 Cu. in. |
Lock Type | Padlock |
Color Family | Black |
Height | 19 in. |
Depth | 18-5/8 in. |
Width | 29-7/8 in. |
Sign In or provide a
ZIP code to view pricing.