Pepperl and Fuchs
ML17 Series Retroreflective Sensor, ABS, 2 Push-Pull Output, 10/30V dc, 100 mA
MFR #: ML17-54/115/136
SKU: 25043875
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compact series in universal housing for standard applications
- Miniature design
- Front mounting with M18-threads or side mounting holes
- 360° high visibility LEDs
- Time-saving mounting with quick clamp system
- Version with polarized filters detect shiny objects
Standards
cULus Listed
CCC approval
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121500 |
Series | ML17 |
Connection Type | Precabled (2 m) |
Material | ABS |
Sign In or provide a ZIP code
to view pricing.
Pepperl and Fuchs
ML17 Series Retroreflective Sensor, ABS, 2 Push-Pull Output, 10/30V dc, 100 mA
MFR #: ML17-54/115/136
SKU: 25043875
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compact series in universal housing for standard applications
- Miniature design
- Front mounting with M18-threads or side mounting holes
- 360° high visibility LEDs
- Time-saving mounting with quick clamp system
- Version with polarized filters detect shiny objects
Standards
cULus Listed
CCC approval
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121500 |
Series | ML17 |
Connection Type | Precabled (2 m) |
Material | ABS |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.