
Mid-Trip Single Pole Circuit Breaker with Actuator Guard,
×
Westell
Mid-Trip Single Pole Circuit Breaker with Actuator Guard,
MFR #: BR-DCP60-M1BUL
SKU: 26377380
View More
keyboard_arrow_down
keyboard_arrow_up
- Compact 3-RU rack height
- Integrated return bus
- Pluggable field-replaceable breakers or fuses
- Accommodates mid-trip or non-mid trip breakers
- 10 position dual bus
- 600 Amps per bus
- +/-24 and +/-48VDC operation
- Front panel LEDs indicate power and alarm status
- Removable alarm card generates alarm when breaker or fuse is tripped -40°C to +70°C
- Fits 19” and 23” racks
- Input cables enter from the top or straight out of the back with 90° lugs
- Output cable exits out the top or straight out of the back with 90° lugs
Applications
Distributed Antenna Systems (DAS)
Mini BDFB or BDCBB
Cell Tower
Cell Backhaul
DC Servers and Routers
Standards
ANSI/UL 60950-1
CAN/CSA C22.2 No. 60950-1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
UNSPSC | 43222800 |
Sign In or provide a ZIP code
to view pricing.
Westell
Mid-Trip Single Pole Circuit Breaker with Actuator Guard,
MFR #: BR-DCP60-M1BUL
SKU: 26377380

Mid-Trip Single Pole Circuit Breaker with Actuator Guard,
×
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compact 3-RU rack height
- Integrated return bus
- Pluggable field-replaceable breakers or fuses
- Accommodates mid-trip or non-mid trip breakers
- 10 position dual bus
- 600 Amps per bus
- +/-24 and +/-48VDC operation
- Front panel LEDs indicate power and alarm status
- Removable alarm card generates alarm when breaker or fuse is tripped -40°C to +70°C
- Fits 19” and 23” racks
- Input cables enter from the top or straight out of the back with 90° lugs
- Output cable exits out the top or straight out of the back with 90° lugs
Applications
Distributed Antenna Systems (DAS)
Mini BDFB or BDCBB
Cell Tower
Cell Backhaul
DC Servers and Routers
Standards
ANSI/UL 60950-1
CAN/CSA C22.2 No. 60950-1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
UNSPSC | 43222800 |
Sign In or provide a
ZIP code to view pricing.