Liebert (Vertiv)
MicroPOD External UPS Maintenance Bypass Switch (8)NEMA 5-20R, (3) NEMA 5-20P, 16A, 120V (MP2-120C)
MFR #: MP2-120C
SKU: 25385249
UPC: 83551400311
(3) NEMA 5-20P, Max Current 16A, AC 120V, for GXT and PSI UPS, 3kVA and below
View More
keyboard_arrow_down
keyboard_arrow_up
The Vertiv Liebert MicroPod External Maintenance Bypass POD (MP2-120C) is an external power output distribution (POD) unit and maintenance bypass switch for your uninterruptible power supply (UPS) unit. With the MicroPod, you can avoid initiating unnecessary downtimes during UPS maintenance or replacements. It allows the manual transfer of power from the UPS to the utility source without power interruption to the connected load, ensuring continuous uptime for your critical operations. The MicroPod MP2-120C is designed for the Vertiv Liebert GXT and Vertiv Liebert PSI UPS 3kVA models and below, but is compatible with other UPS brands as well. It comes with brackets for easy rack mounting and is equipped with three NEMA 5-20P input connectors. The MicroPOD has eight NEMA 5-20R output connectors and is available at 120V and supports a max current of 16A.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 83551400311 |
UNSPSC | 39121011 |
Plug Configuration | NEMA 5-20P |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
MicroPOD External UPS Maintenance Bypass Switch (8)NEMA 5-20R, (3) NEMA 5-20P, 16A, 120V (MP2-120C)
MFR #: MP2-120C
SKU: 25385249
UPC: 83551400311
Sign In or provide a ZIP code
to view pricing.
(3) NEMA 5-20P, Max Current 16A, AC 120V, for GXT and PSI UPS, 3kVA and below
View More
keyboard_arrow_down
keyboard_arrow_up
The Vertiv Liebert MicroPod External Maintenance Bypass POD (MP2-120C) is an external power output distribution (POD) unit and maintenance bypass switch for your uninterruptible power supply (UPS) unit. With the MicroPod, you can avoid initiating unnecessary downtimes during UPS maintenance or replacements. It allows the manual transfer of power from the UPS to the utility source without power interruption to the connected load, ensuring continuous uptime for your critical operations. The MicroPod MP2-120C is designed for the Vertiv Liebert GXT and Vertiv Liebert PSI UPS 3kVA models and below, but is compatible with other UPS brands as well. It comes with brackets for easy rack mounting and is equipped with three NEMA 5-20P input connectors. The MicroPOD has eight NEMA 5-20R output connectors and is available at 120V and supports a max current of 16A.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 83551400311 |
UNSPSC | 39121011 |
Plug Configuration | NEMA 5-20P |
Sign In or provide a
ZIP code to view pricing.