Liebert (Vertiv)
MicroPOD External UPS Maintenance Bypass Switch (8) NEMA 5-20R, (3) NEMA L5-30P, 24A, 120V (MP2-130C)
MFR #: MP2-130C
SKU: 25385251
UPC: 83551400313
(3) NEMA L5-30P, Max Current 24A, AC 120V, for GXT and PSI UPS, 3kVA and below
View More
keyboard_arrow_down
keyboard_arrow_up
The Vertiv Liebert MicroPod External Maintenance Bypass POD (MP2-130C) is an external power output distribution (POD) unit and maintenance bypass switch for your uninterruptible power supply (UPS) unit. With the MicroPod, you can avoid initiating unnecessary downtimes during UPS maintenance or replacements. It allows the manual transfer of power from the UPS to the utility source without power interruption to the connected load, ensuring continuous uptime for your critical operations. The MicroPod MP2-130C is designed for the Vertiv Liebert GXT and Vertiv Liebert PSI UPS 3kVA models and below, but is compatible with other UPS brands as well. It comes with brackets for easy rack mounting and is equipped with three NEMA L5-30P input connectors. The MicroPOD has eight NEMA 5-20R output connectors and is available at 120V and supports a max current of 24A.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 83551400313 |
Protection Type | Surge and Power Protection |
Width | 17 in. |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
MicroPOD External UPS Maintenance Bypass Switch (8) NEMA 5-20R, (3) NEMA L5-30P, 24A, 120V (MP2-130C)
MFR #: MP2-130C
SKU: 25385251
UPC: 83551400313
Sign In or provide a ZIP code
to view pricing.
(3) NEMA L5-30P, Max Current 24A, AC 120V, for GXT and PSI UPS, 3kVA and below
View More
keyboard_arrow_down
keyboard_arrow_up
The Vertiv Liebert MicroPod External Maintenance Bypass POD (MP2-130C) is an external power output distribution (POD) unit and maintenance bypass switch for your uninterruptible power supply (UPS) unit. With the MicroPod, you can avoid initiating unnecessary downtimes during UPS maintenance or replacements. It allows the manual transfer of power from the UPS to the utility source without power interruption to the connected load, ensuring continuous uptime for your critical operations. The MicroPod MP2-130C is designed for the Vertiv Liebert GXT and Vertiv Liebert PSI UPS 3kVA models and below, but is compatible with other UPS brands as well. It comes with brackets for easy rack mounting and is equipped with three NEMA L5-30P input connectors. The MicroPOD has eight NEMA 5-20R output connectors and is available at 120V and supports a max current of 24A.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 83551400313 |
Protection Type | Surge and Power Protection |
Width | 17 in. |
Sign In or provide a
ZIP code to view pricing.