IDIS
MicroDome®, Duo Series, Security Camera, 4MP, 7.9W, 2.8 to 8 mm Lens, 6.42 L x 2.83 H x 4.06 in. W
View More
The MicroDome Duo is ideal for applications with challenging lighting conditions regardless the time of day, supported by dual day/night mechanical IR cut filters. For applications with strong backlighting, reflections from wet flooring/puddles, or contrast due to fog, mist, or glare, Wide Dynamic Range (WDR) is available on select 4- and 6-megapixel models. MicroDome Duo features CorridorView™ for better coverage of hallways and corridors. MicroDome Duo includes SNAPstream™ (Smart Noise Adaptation and Processing) technology to reduce bandwidth without impacting image quality. Built-in remote focus capability allows installers to simply click “Short-range Focus” or “Full-range Focus” for rapid setup. The three-axis lens adjustment provides multiple camera placement options, allowing the MicroDome Duo to be easily mounted on a wall or ceiling, while the installer can pan, tilt, and rotate the lens in a variety of directions for a precise eld of view. The installer-friendly MicroDome Duo enclosure shortens the installation process. MicroDome Duo is in an IP66 rated surface mount for use in both indoor and outdoor applications. All models feature an impact-resistant, IK-10 rated cast-aluminum housing with dual polycarbonate bubbles, capable of withstanding the equivalent of 55 kg (120 lbs) of force.
- SNAPstream™ (Smart Noise Adaptation and Processing) Reduces Bandwidth without Impacting Image Quality
- True Day/Night Functionality with Mechanical IR Cut Filter
- True Wide Dynamic Range (WDR) up to 100dB at Full Resolution
- CorridorView™ Allows 90° Image Rotation for Better Coverage in Hallways and Corridors
- Dual Encoder H.264/MJPEG
- 4MP Resolution
- Remote Focus Module
- Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting, and Forensic Zooming
- Multiple Lens Options Available (Sold Separately)
- Network Protocols Include DHCP, and More
- All-in-One H.264 Total Power Over Ethernet (PoE) Solution
- Easily Adjustable 3-Axis Gimbal
- Ultra Low Pro le Design / Small Size
- IK-10 Impact-Resistant Housing
- Outdoor Rated IP66
Product Details
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 46171610 |
Brand | MicroDome |
Series | Duo Series |
Dimenions | 6.42 L x 2.83 H x 4.06 in. W |
Camera Type | Dome IP |
Focal length | 2.8 to 8 mm |
Resolution | 4MP |
Sign In or provide a ZIP code
to view pricing.
IDIS
MicroDome®, Duo Series, Security Camera, 4MP, 7.9W, 2.8 to 8 mm Lens, 6.42 L x 2.83 H x 4.06 in. W
Sign In or provide a ZIP code
to view pricing.
View More
The MicroDome Duo is ideal for applications with challenging lighting conditions regardless the time of day, supported by dual day/night mechanical IR cut filters. For applications with strong backlighting, reflections from wet flooring/puddles, or contrast due to fog, mist, or glare, Wide Dynamic Range (WDR) is available on select 4- and 6-megapixel models. MicroDome Duo features CorridorView™ for better coverage of hallways and corridors. MicroDome Duo includes SNAPstream™ (Smart Noise Adaptation and Processing) technology to reduce bandwidth without impacting image quality. Built-in remote focus capability allows installers to simply click “Short-range Focus” or “Full-range Focus” for rapid setup. The three-axis lens adjustment provides multiple camera placement options, allowing the MicroDome Duo to be easily mounted on a wall or ceiling, while the installer can pan, tilt, and rotate the lens in a variety of directions for a precise eld of view. The installer-friendly MicroDome Duo enclosure shortens the installation process. MicroDome Duo is in an IP66 rated surface mount for use in both indoor and outdoor applications. All models feature an impact-resistant, IK-10 rated cast-aluminum housing with dual polycarbonate bubbles, capable of withstanding the equivalent of 55 kg (120 lbs) of force.
- SNAPstream™ (Smart Noise Adaptation and Processing) Reduces Bandwidth without Impacting Image Quality
- True Day/Night Functionality with Mechanical IR Cut Filter
- True Wide Dynamic Range (WDR) up to 100dB at Full Resolution
- CorridorView™ Allows 90° Image Rotation for Better Coverage in Hallways and Corridors
- Dual Encoder H.264/MJPEG
- 4MP Resolution
- Remote Focus Module
- Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting, and Forensic Zooming
- Multiple Lens Options Available (Sold Separately)
- Network Protocols Include DHCP, and More
- All-in-One H.264 Total Power Over Ethernet (PoE) Solution
- Easily Adjustable 3-Axis Gimbal
- Ultra Low Pro le Design / Small Size
- IK-10 Impact-Resistant Housing
- Outdoor Rated IP66
Product Details
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 46171610 |
Brand | MicroDome |
Series | Duo Series |
Dimenions | 6.42 L x 2.83 H x 4.06 in. W |
Camera Type | Dome IP |
Focal length | 2.8 to 8 mm |
Resolution | 4MP |
Sign In or provide a
ZIP code to view pricing.