Thumbnail Image








Metalux®, Encounter™ Series, Troffer LED Module, 120/277V, LED 2.0, 3400 lm, 3500K, 0 to 10V Dimming Driver, 2x2 ft. Fixture








Cooper Lighting
Metalux®, Encounter™ Series, Troffer LED Module, 120/277V, LED 2.0, 3400 lm, 3500K, 0 to 10V Dimming Driver, 2x2 ft. Fixture
View More
The Encounter™ redefines ambient lighting by being the first fixture to blend modern contemporary styling with the innovative WaveStream™ technology to deliver exceptional performance and superior energy savings. Encounter’s highly efficient LED system with advance optical design delivers an unparalleled combination of optimal light uniformity for enhanced visual comfort and superior efficiency for greater energy savings.
Construction
Shallow 3-1/4” deep housing is extruded aluminum frame and injected molded composite end plates. End plates are securely attached with screws for strength and rigidity and the elimination of gaps. End plates have accessory grid-lock feature for safety and convenience. Four auxiliary fixture end suspension points are provided. Large access plate for supply connection.
Controls
The Encounter LED is Powered by Fifth Light, with a standard 0-10V continuous dimming driver that works with any 0-10V control/ dimmer. Combine with energy saving products like occupancy sensors, daylighting controls and lighting relay panels to maximize energy savings. In addition, the Encounter can include a factoryinstalled integrated sensor system for occupancy and daylight dimming control and manual control from an optional handheld remote. Or, specify the Digital Addressable Lighting Interface (DALI) drivers, dimmable down to 1% with the HD option, for use with Fifth Light controls. See ordering information for details on all three options.
Electrical
Long-life LED system coupled with electrical driver to deliver optimal performance. LED’s available in 3000K, 3500K, 4000K or 5000K with a minimum CRI of 80. Projected life is 100,000 hours at 92% lumen output. Electronic drivers are available for 120-277V applications.
Emergency Battery Pack Option
Optional 120V-277V integral emergency battery pack is available in 7-watts or 14-watts to meet critical life-safety lighting requirements. The 90-minute batteries provide constant power to the LED system, ensuring codecompliance. A test switch/indicator button can be tested safely from the ground using a laser pointer, while the patented EZ Key prevents accidental discharge of the battery during construction. See ordering information for details.
Optics
Precision formed optical assembly with positively retained high optical grade acrylic lenses provide a directed optical distribution using WaveStream technology.
Compliance
Components are UL recognized. Indoor luminaires are cULus and CSA listed for 25° C ambient environments, RoHS compliant, and comply with IESNA LM-79. LEDs comply with LM-80 standards. DesignLights Consortium® Qualified and classified for DLC Standard, refer to www.designlights.org for details.
Warranty
Five year warranty
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 80083753369 |
UNSPSC | 39111505 |
Brand | Metalux |
Color Temperature (Kelvin) | 3500 |
Lamp Type | LED |
Lamp Watts | 28W |
Lumens | 3471 |
No. of Lamps | 2 |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Metalux®, Encounter™ Series, Troffer LED Module, 120/277V, LED 2.0, 3400 lm, 3500K, 0 to 10V Dimming Driver, 2x2 ft. Fixture
Thumbnail Image








Metalux®, Encounter™ Series, Troffer LED Module, 120/277V, LED 2.0, 3400 lm, 3500K, 0 to 10V Dimming Driver, 2x2 ft. Fixture








Sign In or provide a ZIP code
to view pricing.
View More
The Encounter™ redefines ambient lighting by being the first fixture to blend modern contemporary styling with the innovative WaveStream™ technology to deliver exceptional performance and superior energy savings. Encounter’s highly efficient LED system with advance optical design delivers an unparalleled combination of optimal light uniformity for enhanced visual comfort and superior efficiency for greater energy savings.
Construction
Shallow 3-1/4” deep housing is extruded aluminum frame and injected molded composite end plates. End plates are securely attached with screws for strength and rigidity and the elimination of gaps. End plates have accessory grid-lock feature for safety and convenience. Four auxiliary fixture end suspension points are provided. Large access plate for supply connection.
Controls
The Encounter LED is Powered by Fifth Light, with a standard 0-10V continuous dimming driver that works with any 0-10V control/ dimmer. Combine with energy saving products like occupancy sensors, daylighting controls and lighting relay panels to maximize energy savings. In addition, the Encounter can include a factoryinstalled integrated sensor system for occupancy and daylight dimming control and manual control from an optional handheld remote. Or, specify the Digital Addressable Lighting Interface (DALI) drivers, dimmable down to 1% with the HD option, for use with Fifth Light controls. See ordering information for details on all three options.
Electrical
Long-life LED system coupled with electrical driver to deliver optimal performance. LED’s available in 3000K, 3500K, 4000K or 5000K with a minimum CRI of 80. Projected life is 100,000 hours at 92% lumen output. Electronic drivers are available for 120-277V applications.
Emergency Battery Pack Option
Optional 120V-277V integral emergency battery pack is available in 7-watts or 14-watts to meet critical life-safety lighting requirements. The 90-minute batteries provide constant power to the LED system, ensuring codecompliance. A test switch/indicator button can be tested safely from the ground using a laser pointer, while the patented EZ Key prevents accidental discharge of the battery during construction. See ordering information for details.
Optics
Precision formed optical assembly with positively retained high optical grade acrylic lenses provide a directed optical distribution using WaveStream technology.
Compliance
Components are UL recognized. Indoor luminaires are cULus and CSA listed for 25° C ambient environments, RoHS compliant, and comply with IESNA LM-79. LEDs comply with LM-80 standards. DesignLights Consortium® Qualified and classified for DLC Standard, refer to www.designlights.org for details.
Warranty
Five year warranty
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 80083753369 |
UNSPSC | 39111505 |
Brand | Metalux |
Color Temperature (Kelvin) | 3500 |
Lamp Type | LED |
Lamp Watts | 28W |
Lumens | 3471 |
No. of Lamps | 2 |
Sign In or provide a
ZIP code to view pricing.