Cooper Lighting
Metalux SNLED Series, Lensed LED Striplight, 4000K, LED 5.0, 4581 lm, 80 CRI, 120 to 277V, 0 to 10V Dimming Driver, 4 ft.
View More
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light™ and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the SNLED makes it an ideal choice for size restricted architectural applications. The SNLED Series is well suited for commercial, industrial, retail and residential applications. Fixtures can be used in general area lighting, storage/utility areas, coves, displays, shops, tasks and in warehouses for high bay and low bay applications.
- High efficiencies - up to 153 LPW
- Three different lens types for optical control
- Two different reflectors for precise distribution control
- Step-dim, Fifth LightTM (DALI) and motion sensing options
Compliance
- cULus Listed for damp locations
- RoHS compliant
- Complies with IESNA LM-79 and LM-80 standards
- NEMA 410 compliant (drivers)
- State of California Title 24 high efficacy luminaire
- Design Lights Consortium® Qualified and classified for DLC Standard and DLC Premium
- Suitable for closet use when installed to NEC 410.16 spacings standards
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39112507 |
Series | Metalux SNLED Series |
Lamp Type | LED |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Metalux SNLED Series, Lensed LED Striplight, 4000K, LED 5.0, 4581 lm, 80 CRI, 120 to 277V, 0 to 10V Dimming Driver, 4 ft.
Sign In or provide a ZIP code
to view pricing.
View More
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light™ and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the SNLED makes it an ideal choice for size restricted architectural applications. The SNLED Series is well suited for commercial, industrial, retail and residential applications. Fixtures can be used in general area lighting, storage/utility areas, coves, displays, shops, tasks and in warehouses for high bay and low bay applications.
- High efficiencies - up to 153 LPW
- Three different lens types for optical control
- Two different reflectors for precise distribution control
- Step-dim, Fifth LightTM (DALI) and motion sensing options
Compliance
- cULus Listed for damp locations
- RoHS compliant
- Complies with IESNA LM-79 and LM-80 standards
- NEMA 410 compliant (drivers)
- State of California Title 24 high efficacy luminaire
- Design Lights Consortium® Qualified and classified for DLC Standard and DLC Premium
- Suitable for closet use when installed to NEC 410.16 spacings standards
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39112507 |
Series | Metalux SNLED Series |
Lamp Type | LED |
Sign In or provide a
ZIP code to view pricing.