Cooper Lighting
Metalux, LED Flat Panel Fixture, Aluminum, White, 2 x 2 Ft., 4000K, 3333 lm, 29.2W, 120/277V, 80 CRI
MFR #: 22FP3240C
SKU: 26006406
UPC: 80083801725
LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface or the 2 x 2 can be suspension mounted.
View More
keyboard_arrow_down
keyboard_arrow_up
Construction
- Narrow aluminum bezel is tightly held to code gauge steel back plate
- Seamless corners to maximize the light emitting surface with a refined finish
Mounting
- Integral grid locking clips and separate suspension clips provided for installation flexibility
- Junction box constructed of code gauge galvanized steel with and easy access hinged door
- Stock luminaire is less than 2 in. for use in shallow plenum or low ceiling spaces
- Surface or suspension mounting kits
- ATW-SW4 option is for CCEA compliance and provides full IP5X rating
- Factory installed flexible cable with dimming
Controls
- Standard UNV 120-277V driver with 0-10V dimming to 10% standard
Electrical
- Standard and High Efficacy models
Optical Shielding
- Acrylic light guide with specialized features to optimize light extraction
- White frost lens with smooth pattern for uniform illumination
- Scratch and impact resistant
Compliance
- Indoor luminaires are cULus listed for 25 °C ambient environments
- IC rated for direct insulation contact
- RoHS compliant
- Damp location listed
- IESNA LM-79 and LM-80 standards compliant
Warranty
- Five-year warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 80083801725 |
UNSPSC | 30161602 |
Brand | Metalux |
Color | White |
Ballast Type | Electronic |
Color Temperature (Kelvin) | 4000 |
CRI | 80 |
Lamp Type | LED |
Lamp Watts | 29.2W |
Lumens | 3200 |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Metalux, LED Flat Panel Fixture, Aluminum, White, 2 x 2 Ft., 4000K, 3333 lm, 29.2W, 120/277V, 80 CRI
MFR #: 22FP3240C
SKU: 26006406
UPC: 80083801725
Sign In or provide a ZIP code
to view pricing.
LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface or the 2 x 2 can be suspension mounted.
View More
keyboard_arrow_down
keyboard_arrow_up
Construction
- Narrow aluminum bezel is tightly held to code gauge steel back plate
- Seamless corners to maximize the light emitting surface with a refined finish
Mounting
- Integral grid locking clips and separate suspension clips provided for installation flexibility
- Junction box constructed of code gauge galvanized steel with and easy access hinged door
- Stock luminaire is less than 2 in. for use in shallow plenum or low ceiling spaces
- Surface or suspension mounting kits
- ATW-SW4 option is for CCEA compliance and provides full IP5X rating
- Factory installed flexible cable with dimming
Controls
- Standard UNV 120-277V driver with 0-10V dimming to 10% standard
Electrical
- Standard and High Efficacy models
Optical Shielding
- Acrylic light guide with specialized features to optimize light extraction
- White frost lens with smooth pattern for uniform illumination
- Scratch and impact resistant
Compliance
- Indoor luminaires are cULus listed for 25 °C ambient environments
- IC rated for direct insulation contact
- RoHS compliant
- Damp location listed
- IESNA LM-79 and LM-80 standards compliant
Warranty
- Five-year warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 80083801725 |
UNSPSC | 30161602 |
Brand | Metalux |
Color | White |
Ballast Type | Electronic |
Color Temperature (Kelvin) | 4000 |
CRI | 80 |
Lamp Type | LED |
Lamp Watts | 29.2W |
Lumens | 3200 |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.