Cooper Lighting
Metalux AP, APS-NS Series, Narrow Striplight, Steel, 120/277V, 17W, 0.061A, Surface Mount, 25 L x 2.37 H x 3.31 W in.
MFR #: APS-NS117
SKU: 25565704
UPC: 08008362231
The APS-NS Series is a functional general-purpose narrow strip family that incorporates performance and construction durability. Designed with easy-to-use features, the APS-NS significantly reduces installation time.
View More
keyboard_arrow_down
keyboard_arrow_up
Die formed steel channel and cover
Tight fit for ease of maintenance
Easily removed without use of tools
Equipped with NEMA premium ballast for T8 versions
Rotor Lock lamp holders T8 only
Channel die cold rolled steel with numerous KOs for ease of installation
Standard
UL/cUL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 08008362231 |
UNSPSC | 39112507 |
Series | Metalux AP, APS-NS Series |
Ballast Type | NEMA Premium Electronic Ballast |
Fluorescent Lamp Type | T8 |
Lamp Type | Fluorescent |
No. of Lamps | 1 |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Metalux AP, APS-NS Series, Narrow Striplight, Steel, 120/277V, 17W, 0.061A, Surface Mount, 25 L x 2.37 H x 3.31 W in.
MFR #: APS-NS117
SKU: 25565704
UPC: 08008362231
Sign In or provide a ZIP code
to view pricing.
The APS-NS Series is a functional general-purpose narrow strip family that incorporates performance and construction durability. Designed with easy-to-use features, the APS-NS significantly reduces installation time.
View More
keyboard_arrow_down
keyboard_arrow_up
Die formed steel channel and cover
Tight fit for ease of maintenance
Easily removed without use of tools
Equipped with NEMA premium ballast for T8 versions
Rotor Lock lamp holders T8 only
Channel die cold rolled steel with numerous KOs for ease of installation
Standard
UL/cUL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 08008362231 |
UNSPSC | 39112507 |
Series | Metalux AP, APS-NS Series |
Ballast Type | NEMA Premium Electronic Ballast |
Fluorescent Lamp Type | T8 |
Lamp Type | Fluorescent |
No. of Lamps | 1 |
Sign In or provide a
ZIP code to view pricing.