Hubbell Killark
Metallic Device Boxes, Aluminum, Shallow, 3/4 in K.O., 2 in., 1 Gang, 18 cu. In., Grey, 4-5/8 W x 2-1/2 H in.
MFR #: FS-2
SKU: 88150224
UPC: 78393619002
Aluminum, Shallow, 3/4 in, 2 in, 1, 18 cu in, Grey, Wet Location, 4-5/8 W x 2-1/2 H in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393619002 |
UNSPSC | 39121308 |
Material | Aluminum |
Color | Gray |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Metallic Device Boxes, Aluminum, Shallow, 3/4 in K.O., 2 in., 1 Gang, 18 cu. In., Grey, 4-5/8 W x 2-1/2 H in.
MFR #: FS-2
SKU: 88150224
UPC: 78393619002
Sign In or provide a ZIP code
to view pricing.
Aluminum, Shallow, 3/4 in, 2 in, 1, 18 cu in, Grey, Wet Location, 4-5/8 W x 2-1/2 H in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393619002 |
UNSPSC | 39121308 |
Material | Aluminum |
Color | Gray |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.