IDIS
MegaVideo®, G5 Series, Security Camera, Aluminum, 10MP, 1080p, 90 Degree, 1.3 L x 2.5 H x 3.0 in. W
View More
Non-integer scaling provides the ability to scale images to different resolutions down to 128x96. This flexibility allows users to tailor their system for their specific need; reducing system bandwidth and storage costs. The MegaVideo® G5 includes remote zoom/focus, making it easy for an installer to accurately focus the camera remotely. The SD card slot supports up to 32GB of storage capacity for convenient onboard storage. The CorridorView™ feature allows the camera’s image to be rotated 90 degrees to reduce capturing unnecessary data. For added flexibility and efficiency, 10MP models have the ability to switch between 1080p and 10MP modes.
- Dual Mode Allows 10MP Models to Switch Between 10MP and 1080p
- Binning Mode for Strong Low Light Performance
- True Day/Night Functionality with Mechanical IR Cut Filter
- CorridorView™ Allows 90° Image Rotation for Better Coverage in Hallways and Corridors
- Dual Encoder H.264/MJPEG
- SDHC Card Slot for Onboard Storage
- Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Forensic Zooming
- Many Lenses to Choose From Including Remote Focus/Zoom Motorized P-Iris Lenses (Sold Separately)
- P-Iris Control for Best Depth of Field and Image Clarity
- PoE and Auxiliary Power: 12–48V DC/24V AC
- Small Size for Flexible Mounting Options
- Use with Arecont Vision Housings, or as a Standalone Camera
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 46171600 |
Brand | MegaVideo |
Series | G5 Series |
Dimenions | 1.3 L x 2.5 H x 3.0 in. W |
Camera Type | Box-Style IP |
Focal length | 2.8 to 8.5 mm |
Resolution | 10MP |
Sign In or provide a ZIP code
to view pricing.
IDIS
MegaVideo®, G5 Series, Security Camera, Aluminum, 10MP, 1080p, 90 Degree, 1.3 L x 2.5 H x 3.0 in. W
Sign In or provide a ZIP code
to view pricing.
View More
Non-integer scaling provides the ability to scale images to different resolutions down to 128x96. This flexibility allows users to tailor their system for their specific need; reducing system bandwidth and storage costs. The MegaVideo® G5 includes remote zoom/focus, making it easy for an installer to accurately focus the camera remotely. The SD card slot supports up to 32GB of storage capacity for convenient onboard storage. The CorridorView™ feature allows the camera’s image to be rotated 90 degrees to reduce capturing unnecessary data. For added flexibility and efficiency, 10MP models have the ability to switch between 1080p and 10MP modes.
- Dual Mode Allows 10MP Models to Switch Between 10MP and 1080p
- Binning Mode for Strong Low Light Performance
- True Day/Night Functionality with Mechanical IR Cut Filter
- CorridorView™ Allows 90° Image Rotation for Better Coverage in Hallways and Corridors
- Dual Encoder H.264/MJPEG
- SDHC Card Slot for Onboard Storage
- Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Forensic Zooming
- Many Lenses to Choose From Including Remote Focus/Zoom Motorized P-Iris Lenses (Sold Separately)
- P-Iris Control for Best Depth of Field and Image Clarity
- PoE and Auxiliary Power: 12–48V DC/24V AC
- Small Size for Flexible Mounting Options
- Use with Arecont Vision Housings, or as a Standalone Camera
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 46171600 |
Brand | MegaVideo |
Series | G5 Series |
Dimenions | 1.3 L x 2.5 H x 3.0 in. W |
Camera Type | Box-Style IP |
Focal length | 2.8 to 8.5 mm |
Resolution | 10MP |
Sign In or provide a
ZIP code to view pricing.