Allied Telesis
Media Converter, SFP Transceiver, MMC2000 Series, 32 to 122 °F, 2.16 x 4 x 0.86 in, 12 V, Wall
MFR #: AT-MMC2000/SP-90
SKU: 25889215
UPC: 76703520365
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Repeater/Transceiver/Media Converter, SFP Transceiver, MMC2000, +32 to +122 °F, 2.16 × 4 × 0.86 in, 12 V dc
View More
keyboard_arrow_down
keyboard_arrow_up
10K byte Jumbo Packets, Link/Activity LED per port, Smart Missing Link (SML)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | SG - Singapore |
UPC | 76703520365 |
UNSPSC | 43201553 |
Series | MMC2000 Series |
Connection Type | SFP Transceiver |
Mounting Type | Wall |
Temp. Rating | 32° to 122°F |
Sign In or provide a ZIP code
to view pricing.
Allied Telesis
Media Converter, SFP Transceiver, MMC2000 Series, 32 to 122 °F, 2.16 x 4 x 0.86 in, 12 V, Wall
MFR #: AT-MMC2000/SP-90
SKU: 25889215
UPC: 76703520365
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Repeater/Transceiver/Media Converter, SFP Transceiver, MMC2000, +32 to +122 °F, 2.16 × 4 × 0.86 in, 12 V dc
View More
keyboard_arrow_down
keyboard_arrow_up
10K byte Jumbo Packets, Link/Activity LED per port, Smart Missing Link (SML)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | SG - Singapore |
UPC | 76703520365 |
UNSPSC | 43201553 |
Series | MMC2000 Series |
Connection Type | SFP Transceiver |
Mounting Type | Wall |
Temp. Rating | 32° to 122°F |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.