Transition Networks
Media Converter, Multimode, S6210 Series, -10 to 65 °C, SC, 1 x 3.5 x 6.5 in
MFR #: S6210-3013-NA
SKU: 25843267
Repeater/Transceiver/Media Converter, Multimode, S6210, -10 to +65 °C, SC, 1 x 3.5 x 6.5 in, 100 to 240 (Input) V ac
View More
keyboard_arrow_down
keyboard_arrow_up
AIS (Alarm Indication Signal), Coax Line Build Out, Remote Firmware Upgrade, Switch Selectable for DS3/T3 or E3
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
Series | S6120 Series |
Product Includes | Power Supply |
Fiber Type | Multimode |
Media Connector Type | SC |
Temp. Rating | -10 ° to 65 °C |
Sign In or provide a ZIP code
to view pricing.
Transition Networks
Media Converter, Multimode, S6210 Series, -10 to 65 °C, SC, 1 x 3.5 x 6.5 in
MFR #: S6210-3013-NA
SKU: 25843267
Sign In or provide a ZIP code
to view pricing.
Repeater/Transceiver/Media Converter, Multimode, S6210, -10 to +65 °C, SC, 1 x 3.5 x 6.5 in, 100 to 240 (Input) V ac
View More
keyboard_arrow_down
keyboard_arrow_up
AIS (Alarm Indication Signal), Coax Line Build Out, Remote Firmware Upgrade, Switch Selectable for DS3/T3 or E3
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
Series | S6120 Series |
Product Includes | Power Supply |
Fiber Type | Multimode |
Media Connector Type | SC |
Temp. Rating | -10 ° to 65 °C |
Sign In or provide a
ZIP code to view pricing.