ILSCO
Mechanical Lugs, Aluminum Alloy, 1/2 in. Stud, 600 kcmil to #2 AWG
MFR #: PB2-600-2N
SKU: 97222711
UPC: 78366919526
PB PANELBOARD STACK LUG
View More
keyboard_arrow_down
keyboard_arrow_up
Manufactured from high strength 6061-T6 aluminum alloy;Electro-Tin plated;UL 486A/B 90° C Listed and is CSA certified;Suitable for use in circuits rated 35KV or less;proper high voltage spacing and insulation techniques must be used;Stacked Design;Suitable for use with either copper or aluminum conductors;Chamfered wire entry provides ease of installation;UL File E6207
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78366919526 |
UNSPSC | 39121408 |
Material | Aluminum |
Use With | Copper or Aluminum Conductors |
Color | Silver |
Stud Size | 1/2 in. |
Lug Wire Size | 600 kcmil-2 AWG |
Color Family | Silver |
Length | 5.687 in. |
Height | 3 in. |
Width | 1.5 in. |
Sign In or provide a ZIP code
to view pricing.
ILSCO
Mechanical Lugs, Aluminum Alloy, 1/2 in. Stud, 600 kcmil to #2 AWG
MFR #: PB2-600-2N
SKU: 97222711
UPC: 78366919526
Sign In or provide a ZIP code
to view pricing.
PB PANELBOARD STACK LUG
View More
keyboard_arrow_down
keyboard_arrow_up
Manufactured from high strength 6061-T6 aluminum alloy;Electro-Tin plated;UL 486A/B 90° C Listed and is CSA certified;Suitable for use in circuits rated 35KV or less;proper high voltage spacing and insulation techniques must be used;Stacked Design;Suitable for use with either copper or aluminum conductors;Chamfered wire entry provides ease of installation;UL File E6207
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78366919526 |
UNSPSC | 39121408 |
Material | Aluminum |
Use With | Copper or Aluminum Conductors |
Color | Silver |
Stud Size | 1/2 in. |
Lug Wire Size | 600 kcmil-2 AWG |
Color Family | Silver |
Length | 5.687 in. |
Height | 3 in. |
Width | 1.5 in. |
Sign In or provide a
ZIP code to view pricing.