NSI Industries
Mechanical Lugs, Aluminum, 1, 3/8 (Bolt) in. Rod, 500 MCM to #4 AWG
MFR #: 500T
SKU: 25719246
UPC: 66238100109
Dual Rated Lug Aluminum/Copper 500-4
View More
keyboard_arrow_down
keyboard_arrow_up
1 Port Aluminum Lug 500 MCM - 4 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66238100109 |
UNSPSC | 39121408 |
Material | Aluminum |
Use With | Connector |
Ground Rod Size | 3/8 in. |
No. of Wires | 1 |
Sign In or provide a ZIP code
to view pricing.
NSI Industries
Mechanical Lugs, Aluminum, 1, 3/8 (Bolt) in. Rod, 500 MCM to #4 AWG
MFR #: 500T
SKU: 25719246
UPC: 66238100109
Sign In or provide a ZIP code
to view pricing.
Dual Rated Lug Aluminum/Copper 500-4
View More
keyboard_arrow_down
keyboard_arrow_up
1 Port Aluminum Lug 500 MCM - 4 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66238100109 |
UNSPSC | 39121408 |
Material | Aluminum |
Use With | Connector |
Ground Rod Size | 3/8 in. |
No. of Wires | 1 |
Sign In or provide a
ZIP code to view pricing.