Protective Industrial Products
MaxiCut® Ultra™Gloves for Cut Protection by ATG, Blue
MFR #: 44-3745/XL
SKU: 25783323
UPC: 61631417851
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers
View More
keyboard_arrow_down
keyboard_arrow_up
Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | LK - Sri Lanka |
UPC | 61631417851 |
Brand | MaxiCut |
Color | Black/Blue |
Glove Material | Yarn |
Glove Type | All Purpose Gloves |
Style | Knit Wrist Cuff |
Glove Size | XL |
Color Family | Multi |
Sign In or provide a ZIP code
to view pricing.
Protective Industrial Products
MaxiCut® Ultra™Gloves for Cut Protection by ATG, Blue
MFR #: 44-3745/XL
SKU: 25783323
UPC: 61631417851
Sign In or provide a ZIP code
to view pricing.
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers
View More
keyboard_arrow_down
keyboard_arrow_up
Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | LK - Sri Lanka |
UPC | 61631417851 |
Brand | MaxiCut |
Color | Black/Blue |
Glove Material | Yarn |
Glove Type | All Purpose Gloves |
Style | Knit Wrist Cuff |
Glove Size | XL |
Color Family | Multi |
Sign In or provide a
ZIP code to view pricing.